onsemi onsemi TVS Diode, Bidirectional, Surface Mount, 66V, NUP3105LT1G

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Directional Type: Bidirectional*Maximum Clamping Voltage: 66V*Minimum Breakdown Voltage: 35.6V*Mounting Type: Surface Mount*Package Type: SOT-23*Number of Pins: 3*Peak Pulse Power Dissipation: 350W*Maximum Peak Pulse Current: 8A*ESD Protection: Yes*Number of Elements per Chip: 1*Operating Temperature: Min -55°C*Operating Temperature: Max +150°C*Capacitance: 30pF*NUP2105L*NUP3105L Dual-Line CAN Protection. ON Semiconductor NUP2105L and NUP3105L Dual-Line CAN Bus Protectors are designed to protect CAN transceivers in high-speed and fault-tolerant networks from ESD and other harmful transients. Housed in a compact SOT-23 package, they enhance system reliability and meet stringent EMI requirements, providing bidirectional protection for each data line. . Features. Peak Power Dh loss: 3350 per line Low reverse leakage current (100 nA) Low capacitance High speed CAN data rate IEC compliance: IEC61000-4-2 (ESD): Level 4 IEC61000-4-4 (EFT): 40A 5/50 ns (NUP3105L is 50 - 5/50 ns) IEC 61000-4-5 Lighting) 8A (8 20 s) Flammability rating: UL94 V-0 Part numbers beginning with "SZ" indicate: Automotive and other applications requiring specific products Site and control change requirements: AEC-Q101 Qualified PPAP Compliant. Applications. SDS Smart Distribution Systems - Industrial Control Networks Automotive Networks High and Low Speed CAN Fault Tolerant CAN

Ulasan Produk

Tidak ada ulasan