onsemi onsemi NPN Darlington Transistor, 50 V, 500 mA, 16-Pin SOIC

Sebelum PPN:
Rp149.900 - Rp30.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum continuous collector current: 500 mA*Maximum collector-emitter voltage: 50 V*Maximum emitter-base voltage: 5 V*Package type: SOIC*Mounting type: Surface mount*Number of pins: 16*Transistor configuration: Common emitter*Number of elements per chip: 7*Minimum DC current gain: 1000*Maximum collector-emitter saturation voltage: 1.6 V*Maximum operating temperature: +85 °Cmm*Manufacturer part numbers beginning with S or NSV are *Automotive products compliant with AEC-Q101 standards. . ON Semiconductor NPN Power Transistor

Ulasan Produk

Tidak ada ulasan