onsemi onsemi Switching Regulator Buck-Boost Switching Step-Down 5 (Standard) V, 5-Pin, LM2575D2T-5G

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Regulator Function: Step-Down*Maximum Output Current: 1A*Number of Outputs: 1*Mounting Type: Surface Mount*Package Type: D2PAK*Number of Pins: 5*Output Type: Fixed*Maximum Switching Frequency: 52kHz*Switching Regulator: Yes*Efficiency: 77% (Typ.)*Dimensions: 10.23 x 10.61 x 4.57mm*Min. Operating Temperature: -40°C*Width: 10.61mm*The LM2575 series buck switching regulator is a monolithic integrated circuit ideal for easy and convenient design of step-down switching regulators (buck converters). All circuits in this series are capable of driving 1.0 A loads with excellent line and load regulation. These devices are available with fixed output voltages of 3.3 V, 5.0 V, 12 V, and 15 V, and with adjustable outputs. This buck switching regulator is designed to minimize the number of external components to simplify power supply design. Standard series inductors optimized for use with the LM2575 are available from several different inductor manufacturers. Because the LM2575 converter is a switched-mode power supply, it is significantly more efficient than a typical three-terminal linear regulator, especially at high input voltages. In many cases, the LM2575 regulator's very low power consumption eliminates the need for a heat sink, allowing for a significant reduction in size.

Ulasan Produk

Tidak ada ulasan