onsemi onsemi Shift Register HCT Series 8 Stage Shift Register, 16-Pin TSSOP 74

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Package Type: TSSOP*Logic Type: Shift Register*Number of Stages: 8*Logic Circuit: HCT*Mounting Type: Surface Mount*Operation Mode: Serial to Parallel*Number of Pins: 16*Min. Operating Supply Voltage: 4.5V*Max. Operating Supply Voltage: 5.5V*Dimensions: 5.1 x 4.5 x 1.05mm*Min. Operating Temperature: -55°C*The MC74HCT595A consists of an 8-bit shift register and an 8-bit D-type latch with a 3-state parallel output. The shift register accepts serial data and provides a serial output. The shift register also provides parallel data to the 8-bit latch. The shift register and latch have independent clock inputs. This device also has an asynchronous reset for the shift register. The 74HCT595A interfaces directly with the SPI serial data port of CMOS MPUs and MCUs. Device inputs accept standard CMOS or LSTTL outputs. Output drive capability: 15 LSTTL loads. CMOS, NMOS, and TTL outputs for direct interface. Operating voltage range: 4.5 to 5.5 V. Low input current: 1.0 uA. High noise immunity. CMOS device characteristics. Chip complexity: 328 FETs or 82 equivalent gates.

Ulasan Produk

Tidak ada ulasan