onsemi onsemi display driver NSI45025AT1G

Sebelum PPN:
Rp9.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Package type: SOD*Display type: LED*Number of pins: 123*Supply voltage: 45 V*Maximum supply current: 25 mA*Operating temperature: Min: -55°C*Mounting type: Surface mount*Width: 1.80 mm*Height: 1.35 mm*Length: 2.84 mm*Manufacturer part numbers beginning with NSV are *Automotive products compliant with AEC-Q101 standards. . ON Semiconductor Linear LED Driver

Ulasan Produk

Tidak ada ulasan