onsemi onsemi Op-amp, Surface Mount, 2 Circuits, ±2 Power Supplies, Single Power Supply, MC33172VDR2G

Sebelum PPN:
Rp28.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Amplifier type: Low power*Mounting type: Surface mount*Package type: SOIC*Power supply type: ±2 power supply, single power supply*Number of circuits: 2*Number of pins: 8*Standard single supply voltage: 3 -> 44 V*Standard gain bandwidth product: 1.8 MHz*Standard dual supply voltage: ±1.5 -> ±22 V*Standard slew rate: 2.1 V/μs*Operating temperature min: -40°C*Standard voltage gain: 114 dB*Length: 5 mm*MC33171/2/4*MCV33172*Low power*Single supply*3 -> 44 V*Op amplifier*ON Semiconductor. MC33171 (single)*MC33172 (dual)*MC33174 (quad)Low supply current: 180 μA per amplifierWide bandwidth: 1.8 MHzHigh slew rate: 2.1 V/μs Low input offset voltage: 2 mV NCV33172 for automotive applications AEC-Q100 qualified

Ulasan Produk

Tidak ada ulasan