onsemi onsemi image sensor 250fps Length: 14.22mm, NOIL1SM0300A-QDC

Sebelum PPN:
Rp6.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Frame rate: 250 fps*Interface type: Serial-SPI*Mounting type: Surface mount*Package type: LCC*Number of pins: 48*Dimensions: 14.22 x 14.22 x 1.55 mm*Length: 14.22 mm*Width: 14.22 mm*Height: 1.55 mm*Maximum operating supply voltage: 3.3 V*Maximum operating temperature: +70 °C*Minimum operating supply voltage: 2.5 V*Minimum operating temperature: -40 °C*Double slope*Multi-slope functionProgrammable row/column start/stop positionsSubsampling functionGlobal shutter*Achieves frame rates up to 250 fps at full resolutionProgrammable gain and offset amplifier10-bit ADC3-wire serial-parallel (SPI) interfaceMonochrome type and Bayer (RGB) pattern color filter arrays are availableFeaturesCapable of capturing high dynamic range scenesCapable of displaying windows It is possible to reduce the resolution while maintaining a constant field of view and frame rate. Applications: Machine vision, motion tracking

Ulasan Produk

Tidak ada ulasan