onsemi onsemi Logic Gate, XOR, Surface Mount, 2-Input, 74

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic Type: XOR*Mounting Type: Surface Mount*Number of Elements: 4*Number of Inputs per Gate: 2*Schmitt Trigger Inputs: None*Package Type: SOIC*Number of Pins: 14*Logic Circuit: VHC*Input Type: CMOS*Maximum Operating Supply Voltage: 5.5 V*Maximum High-Level Output Current: -8 mA*Maximum Propagation Delay @ Maximum CL: 16.5 ns*Min Operating Supply Voltage: 2 V*Maximum Low-Level Output Current: 8 mA*Min Operating Temperature: -55 °Cmm*74VHC Family*ON Semiconductor. ON Semiconductor's advanced 74VHC high-speed silicon-gate CMOS logic family provides high-speed operation similar to equivalent bipolar Schottky TTL, while maintaining the low power dissipation benefits of CMOS. Advanced High-Speed and Low-Power CMOS Logic Operating Voltage Range: 2.0 -> 5.5 V 7 V Tolerant Input

Ulasan Produk

Tidak ada ulasan