onsemi onsemi MC14490DWG bounce eliminator circuit

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic circuit: 4000*Mounting type: Surface mount*Package type: SOIC*Number of pins: 16*Dimensions: 10.45 x 7.6 x 2.4mm*Length: 10.45mm*Width: 7.6mm*Height: 2.4mm*Maximum operating temperature: +125°C*Minimum operating temperature: -55°C*Switch debounce IC*ON Semiconductor. ON Semiconductor's contact bounce eliminators are designed to provide a clean interface between electromechanical switches and digital circuit inputs.

Ulasan Produk

Tidak ada ulasan