onsemi onsemi NPN Darlington Transistor, 100 V, 2 A, 3-Pin DPAK (TO-252)

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum continuous collector current: 2 A*Maximum collector-emitter voltage: 100 V*Maximum emitter-base voltage: 5 V*Package type: DPAK (TO-252)*Mounting type: Surface mount*Number of pins: 3*Transistor configuration: Single*Number of elements per chip: 1*Minimum DC current gain: 1000*Maximum base-emitter saturation voltage: 4 V*Maximum collector-base voltage: 100 V*Maximum collector-emitter saturation voltage: 3 V*Maximum collector cutoff current: 20 μA*Length: 6.73 mm*Manufacturer part numbers beginning with S or NSV are *Automotive products compliant with AEC-Q101 standards. . ON Semiconductor NPN Power Transistor

Ulasan Produk

Tidak ada ulasan