onsemi onsemi Logic Gate, AND, Surface Mount, 3-Input, 74

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic type: AND*Mounting type: Surface mount*Number of elements: 3*Number of inputs per gate: 3*Schmitt trigger inputs: None*Package type: SOIC*Number of pins: 14*Logic circuit: AC*Input type: TTL*Maximum operating supply voltage: 6 V*Maximum high-level output current: -24 mA*Maximum propagation delay time @ Maximum CL: 10 ns @ 50 pF*Min operating supply voltage: 2 V*Maximum low-level output current: 24 mA*Height: 1.5 mm*MC74AC family*ON Semiconductor

Ulasan Produk

Tidak ada ulasan