onsemi onsemi Op-amp, Surface Mount, 4 Circuits, ±2 Power Supplies, Single Power Supply, LM224DR2G

Sebelum PPN:
Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting type: Surface mount*Package type: SOIC*Power supply type: ±2 supplies, single supply*Number of circuits: 4*Number of pins: 14*Standard single supply voltage: 5 -> 28 V*Standard dual supply voltage: ±12 V, ±15 V, ±3 V, ±5 V, ±9 V*Minimum operating temperature: -25°C*Standard voltage gain: 100 dB*Height: 1.5 mm*LM324*LM224*LM2902*NCV2902*Single supply*Quad op amp*ON Semiconductor. The ON Semiconductor LM324/LM224/LM2902/NCV2902 quad op amps feature true differential inputs and operate with supply voltages from 3 V to 32 V. The common-mode input range includes the negative supply, eliminating the need for external bias components in many applications. The output voltage range also includes the negative supply voltage. Four amplifiers per package Short-circuit protected outputs True differential input stage Single supply operation: 3 to 32 V Low input bias current: 100 nA maximum (LM324A) Internal compensation Input ESD clamps improve stability without affecting device operation

Ulasan Produk

Tidak ada ulasan