onsemi onsemi NPN Darlington Transistor, 100 V, 10 A, 3-Pin TO-220AB

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum continuous collector current: 10 A*Maximum collector-emitter voltage: 100 V*Maximum emitter-base voltage: 5 V*Package type: TO-220AB*Mounting type: Through-hole*Number of pins: 3*Transistor configuration: Single*Number of elements per chip: 1*Minimum DC current gain: 750*Maximum collector-base voltage: 100 V*Maximum collector-emitter saturation voltage: 2.5 V*Maximum collector cutoff current: 1 mA*Height: 9.28 mm*Manufacturer part numbers beginning with S or NSV are *Automotive products compliant with AEC-Q101 standards. . ON Semiconductor NPN Power Transistor

Ulasan Produk

Tidak ada ulasan