onsemi onsemi Voltage Regulator Linear Voltage 12 V, 3-Pin, MC7812ACTG

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Regulator Type: Linear Voltage A; Output Voltage: 12 V; Line Regulation: 120 mV; Load Regulation: 25 mV; Mounting Type: Through-Hole; Quiescent Current: 6 mA; Number of Pins: 3; Output Type: Fixed; Dimensions: 10.28 x 4.82 x 15.75 mm; Height: 15.75 mm; Width: 4.82 mm. The MC7800 series positive linear voltage regulator is a monolithic integrated circuit designed as a fixed voltage regulator for a wide range of applications, including local, on-board regulation. These regulators feature internal current limiting, thermal shutdown, and safety-area compensation. With adequate heat sinking, they can output currents in excess of 1.0 A. While primarily designed as a fixed voltage regulator, this device can be used with external components to achieve adjustable voltages and currents. The NCV7800 series linear voltage regulator is also available for automotive applications. Output current: >1.0 A No external components required Internal thermal overload protection Internal short circuit current limiting Output transistor safe operating area compensation Output voltages available with 2% and 4% tolerance Lead-free packaging available

Ulasan Produk

Tidak ada ulasan