onsemi onsemi Counter IC ECL Series 8 Stage Counter Unidirectional, 32-Pin QFN 1 MC100EP016AMNG

Sebelum PPN:
Rp959.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Package type: QFN*Logic type: Counter*Number of stages: 8*Logic circuit: ECL*Mounting type: Surface mount*Counter type: Binary*Operation/operation mode: Up counter*Number of elements: 1*Number of pins: 32*Min. operating supply voltage: 3V*Max. operating supply voltage: 3.6V*Dimensions: 5 x 5 x 0.95mm*Min. operating temperature: -40°C*ECL arithmetic functions (counter, divider, prescaler)*ON Semiconductor. Differential (ECL) arithmetic functions such as counter, divider, and prescaler.

Ulasan Produk

Tidak ada ulasan