onsemi onsemi Op-amp, Surface Mount, Dual Circuit, Single Power Supply, NCV33202VDR2G

Sebelum PPN:
Rp38.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Amplifier type: Low voltage*Mounting type: Surface mount*Package type: SOIC*Power supply type: Single supply*Number of circuits: 2*Number of pins: 8*Standard single supply voltage: 1.8 -> 12 V*Standard gain bandwidth product: 2.2 MHz*Standard slew rate: 1 V/μs*Maximum operating frequency: 10 Hz*Min operating temperature: -55 °C*Standard voltage gain: 109.5 dB*Height: 1.5 mm*ON Semiconductor MC33201/2/4*NCV33202/4*12 V Low noise*Rail-to-rail input/output*High output drive operational amplifier. ON Semiconductor MC33201/2/4*NCV33202/4 operational amplifiers*Provide rail-to-rail operation at both the input and output. The input can be driven as high as 200 mV, with no phase reversal at the output beyond the supply rails, and the output swing is within 50 mV of each rail. Rail-to-rail operation allows the full supply voltage range to be utilized. Output current boost technology allows high output current while keeping the amplifier's drain current to a minimum. The combination of low noise and distortion with high slew rate and drive capabilities makes it ideal for audio applications. Low voltage, single-supply operation (+1.8 V/ground to +12 V/ground) Input voltage range includes both supply rails Output voltage swing within 50 mV of either rail No phase reversal at the output with overdriven input signals High output current (ISC: 80 mA typical) Low supply current (ID: 0.9 mA typical) Output drive capability: 600 W Typical gain bandwidth product: 2.2 MHz

Ulasan Produk

Tidak ada ulasan