onsemi onsemi Voltage Regulator Linear Voltage 5 V, 3-Pin, MC7805ACD2TG

Sebelum PPN:
Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Maximum Output Current: 2.2A*Number of Outputs: 1*Line Regulation: 10mV*Accuracy: ±2%*Mounting Type: Surface Mount*Quiescent Current: 3.2mA*Number of Pins: 3*Output Type: Fixed*Dimensions: 10.24 x 9.35 x 30.02mm*Maximum Input Voltage: 35Vmm*Length: 10.24mm*ON Semiconductor 5V MC7805 Linear Voltage Regulator. ON Semiconductor's excellent 5V linear voltage regulators belong to the MC7805 family. These products are monolithic integrated circuits designed as fixed voltage regulators for a wide range of applications, including local and on-card regulation. The positive voltage 7805 voltage regulator requires no external components and features internal thermal overload protection and current limiting, as well as safe-area compensation.

Ulasan Produk

Tidak ada ulasan