onsemi onsemi Switching Diode Surface Mount, Common Cathode, Number of Elements 2 SOT-23, 3-Pin 1.25V

Sebelum PPN:
Rp4.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode configuration: Common cathode*Number of elements per chip: 2*Package type: SOT-23*Diode technology: Silicon junction*Number of pins: 3V*Min. operating temperature: -55°C*Max. operating temperature: +150°C*Length: 2.9mm*Width: 1.3mm*Height: 0.94mm*Dimensions: 0.94 x 2.9 x 1.3mm*Products with manufacturer part numbers starting with S-*AEC-Q101 automotive qualified. . Small signal switching diode*ON Semiconductor

Ulasan Produk

Tidak ada ulasan