onsemi onsemi PNP Darlington Transistor, 100 V, 8 A, 3-Pin DPAK (TO-252)

Sebelum PPN:
Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum continuous collector current: 8 A*Maximum collector-emitter voltage: 100 V*Maximum emitter-base voltage: 5 V*Package type: DPAK (TO-252)*Mounting type: Surface mount*Number of pins: 3*Transistor configuration: Single*Number of elements per chip: 1*Minimum DC current gain: 100*Maximum base-emitter saturation voltage: 4.5 V*Maximum collector-base voltage: 100 V*Maximum collector-emitter saturation voltage: 4 V*Maximum collector cutoff current: 0.01 mA*Min. operating temperature: -65 °Cmm*Manufacturer part numbers beginning with S or NSV are automotive products that comply with the AEC-Q101 standard. . PNP Darlington Transistor*ON Semiconductor

Ulasan Produk

Tidak ada ulasan