onsemi onsemi Op-amp, Surface Mount, 2 Circuits, ±2 Power Supplies, Single Power Supply, MC33072DR2G

Sebelum PPN:
Rp21.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting type: Surface mount*Package type: SOIC*Power supply type: ±2 power supply, single power supply*Number of circuits: 2*Number of pins: 8*Standard single supply voltage: 5 -> 28 V*Standard gain bandwidth product: 4.5 MHz*Standard dual supply voltage: ±12 V, ±15 V, ±18 V, ±3 V, ±5 V, ±9 V*Standard slew rate: 13 V/μs*Operating temperature min: -40°C*Standard voltage gain: 100 dB*Height: 1.5 mm*ON Semiconductor MC33071/2/4 * MC34071/2/4 * NCV33072/4 series operational amplifiers Single supply: 3 -> 44 V. ON Semiconductor MC33071 / 72 / 74 * MC34071 / 72 / 74 * NCV33072 / 74A The series offers single, dual, and quad operational amplifiers with a 4.5 MHz gain bandwidth, a 13 V/μs slew rate, and fast settling times without the use of JFET device technology. While the series can operate with split supplies, its common-mode input voltage range includes ground potential (VEE), making it suitable for single-supply operation as well. The operational amplifiers feature high input resistance, low input offset voltage, and high gain. These products are available in plastic DIP, SOIC, and TSSOP surface-mount packages. Fast settling time (0.1%): 1.1 μs Wide single-supply voltage range: 3 to 44 V Common-mode input voltage range includes ground potential (VEE) Low input offset voltage: 3 mV or less (A suffix) Output voltage swing: -14.7 to +14 V (±15 V supply) Large capacitance drive capability: 0 pF to 10,000 pF Low total harmonic distortion: 0.02% Excellent phase difference: 60° Excellent gain margin: 12 dB Output short-circuit protection circuit

Ulasan Produk

Tidak ada ulasan