onsemi onsemi Voltage Regulator Linear Voltage 12 V, 3-Pin, MC78M12CDTG

Sebelum PPN:
Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Output Current: Max. 700mA*Output Voltage: 12V*Line Regulation: 50mV*Load Regulation: 240mV*Mounting Type: Surface Mount*Package Type: DPAK*Number of Pins: 3*Output Type: Fixed*Dimensions: 6.73 x 6.22 x 2.38mm*Height: 2.38mm*Width: 6.22mm*MC78M00/MC78M00A Linear Voltage Regulator*ON Semiconductor. ON Semiconductor's MC78M00/MC78M00A linear voltage regulator is a rugged device that combines internal current limiting, thermal shutdown, and output transistor safe operating area protection. It can be used in a variety of applications, including local and on-card voltage regulation. Models are available in 5V, 8V, 12V, 15V, 18V, 20V, and 24V. Both have an output current of up to 500 mA and are equipped with an optimal heat sink. Lead-free packages are available.

Ulasan Produk

Tidak ada ulasan