SOURIAU Souriau Sunbank by Eaton Circular Connector, 4-Pole, Standard, Flange Mount, UTP0104S

Sebelum PPN:
Rp519.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 4*Mounting Type: Flange Mount*Connector Size: Standard*Plug/Socket: Plug*Contact Gender: Male*Termination Method: Crimp*IP Protection Rating: IP65*Rated Current: 13.0A*Series: UTP*Mating Type: Bayonet*Housing Material: Thermoplastic*Strain Relief: None*Operating Temperature Min: -55°C*Panel Mount Connector. Souriau UTP Series All-Plastic Industrial Connectors are a high-quality, lightweight, multi-position connector product. This high-performance connector is lightweight yet rugged. This product is available in a wide range of insert configurations and shell sizes.

Ulasan Produk

Tidak ada ulasan