SOURIAU Souriau Sunbank by Eaton Circular Connector, 28 Position, Standard, Panel Mount, UT002028SH6

Sebelum PPN:
Rp929.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 28*Mounting Type: Panel Mount*Connector Size: Standard*Plug/Socket: Socket*Contact Gender: Female*Termination Method: Quick Connect*IP Rating: IP68, IP69K*Series: UT0*Mating Type: Bayonet*Housing Material: Zinc*Operating Temperature Min: -40°C*Souriau UTO Receptacle Products. The Souriau UTO Series Connectors offer a wide range of high-quality, multi-pole connectors in eight shell sizes and eight insert configurations, all interchangeable with the TRIM TRIOTM UTG and UTP industrial connector families. This series features a rugged, durable design that meets all environmental and mechanical requirements for indoor and outdoor applications. The rugged, robust design provides high performance in a variety of weather conditions. Interchangeable with the TRIM TRIOTM UTG and UTP industrial connector families. Available in a wide range of shell sizes and insert configurations. Features and Benefits

Ulasan Produk

Tidak ada ulasan