ROHM ROHM Transistor, PNP, Surface Mount, -800 mA, 2SB1197KT146Q

Sebelum PPN:
Rp449.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: PNP*Maximum DC collector current: -800 mA*Maximum collector-emitter voltage: -32 V*Package type: SOT-346*Mounting type: Surface mount*Minimum DC current gain: 120*Number of pins: 3*Number of elements per chip: 1*ROHM low-frequency transistors have a rated voltage of -32 V. They are primarily used in low-frequency power amplifiers. Complements the 2SD1781K.

Ulasan Produk

Tidak ada ulasan