SAMTEC Samtec PCB Socket, 80 Position, 0.8mm, 2 Row, Surface Mount

Sebelum PPN:
Rp199.900 - Rp57.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 80*Number of rows: 2*Pitch: 0.8mm*Type: Rugged high-speed socket strip*Mounting type: Surface mount*Connection direction: Right-angle*Termination method: Solder*Rated current: 2.2A*Rated voltage: 225V, 318V*Series: ERF8*Contact material: Beryllium copper*Rugged Edge Rate(R) contacts. Smooth, wide, milled contact surfaces for excellent wear resistance. Number of positions: up to 200. Stack height: 7.00 -> 16.00 mm. Final Inch(R) breakout area data provided. Dual-supplied by Hirose Electric. Samtec 28+ Gbps solution.

Ulasan Produk

Tidak ada ulasan