SAMTEC Samtec PCB Socket, 6-way, 2mm, 2-row, Surface Mount

Sebelum PPN:
Rp82.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 6*Number of Rows: 2*Pitch: 2mm*Type: Board-to-Board*Mounting Type: Surface Mount*Connection Orientation: Straight*Termination Method: Solder*Series: TLE*Contact Material: Bronze*For mating TMM SMT headers, see typical part numbers 481-4780 481-4780 . For mating TMM through-hole headers, see typical part numbers 765-6212 765-6212 . TLE Series High-Reliability Socket Strip. This TLE series 2mm pitch board-to-board SMT double-row high-reliability socket strip from Samtec features Tiger Beam contacts with 0.25μm gold plating on the contact area and matte tin plating on the board tail area. This TLE series 2mm pitch board-to-board SMT socket strip product has a 2mm row spacing. This TLE series 2mm pitch board-to-board double row SMT high reliability socket strip has a height of 4.5mm from the board. Insulator material: Black LCP. Temperature range: -55 to 125°C.

Ulasan Produk

Tidak ada ulasan