SAMTEC Samtec PCB Socket, 8-way, 2.54mm, 1-row, Through-hole Mount

Sebelum PPN:
Rp27.900 - Rp41.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 8*Number of Rows: 1*Pitch: 2.54mm*Type: Board-to-Board*Mounting Type: Through-Hole Mounting*Connection Direction: Straight*Termination Method: Solder*Rated Voltage: 475V*Series: BCS*Contact Material: Bronze*This BCS series board-to-board box connector socket mates with: TSW series through-hole square post headers - see product number 767-0877 767-0877; TSM series SMT square post headers - see product number 765-6489 765-6489; DW series flexible square PCB stacker - see product number 277-9720 277-9720; EW series flexible square PCB stacker - see product number 277-9742 277-9742 Standard 2.54mm Box Connector Socket Strip - BCS Series. The BCS series board-to-board through-hole mount standard box connector socket strip is configured in a single row on a 2.54mm pitch. The body is available in top entry or horizontal connection orientation. The body is constructed from black liquid crystal polymer with phosphor bronze contacts with 0.25μm gold plating and matte tin-plated tails. Operating temperature range is -55 to +125°C. Part numbers BCS-XXX-X HE are single row horizontal connection types. Part numbers BCS-XXX-X TE are single row top entry types.

Ulasan Produk

Tidak ada ulasan