SAMTEC Samtec PCB Socket, 6-pole, 2.54mm, 1-row, Through-hole Mount

Sebelum PPN:
Rp31.900 - Rp66.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 6*Number of rows: 1*Pitch: 2.54mm*Type: Board-to-Board*Mounting type: Through-hole mounting*Connection direction: Straight*Termination method: Solder*Rated current: 7.6A*Rated voltage: 550V*Series: SSQ*Contact material: Bronze*This SSQ series PCB through-hole board-to-board square post socket mates with: TSW series through-hole 2.54mm square post headers - see typical part numbers 767-0849 767-0849. TSM series through-hole 2.54mm square post headers - see typical part numbers 765-6458 765-6458. Through-Hole 2.54mm Square Post Socket Strip with Square Tail - SSQ Series. This SSQ Series PCB through-hole board-to-board square post, 2.54mm pitch square tail socket strip features a black liquid crystal polymer insulator and phosphor bronze Tiger Buy contacts with 0.51μm gold plating and gold flash-plated tails. This PCB-to-board 2.54mm through-hole square post socket strip is available in a variety of configurations, including single- and dual-row, straight- and right-angle body orientations, and various post lengths. This SSQ Series PCB through-hole socket has an operating temperature range of -55°C to 125°C. SSQ PCB sockets with part numbers TSW-xxx-01-xx have a tail length of 2.64mm. SSQ PCB sockets with part numbers TSW-xxx-02-xx have a tail length of 4.93mm.

Ulasan Produk

Tidak ada ulasan