SAMTEC Samtec PCB Header, 20 Way, 1.27mm, 2 Rows, SHF-110-01-LD-SM

Sebelum PPN:
Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: SHF*Pitch: 1.27mm*Number of poles: 20*Number of rows: 2*Connection direction: Straight*Shrouded/unshrouded: Shrouded*Mounting type: Surface mount*Termination method: Solder*Surface treatment: Contacts: Gold*Samtec SHF series 1.27 mm shrouded PCB headers. SHF series 1.27 mm pitch shrouded dual-row PCB headers with polarization notches and gold-plated contacts for accurate mating. These SHF series 1.27 mm PCB headers are available in right-angle PCB through-hole mounting or PCB SMT mounting options with up to 50 contacts. For mating connectors, see FFSD and FFTP series IDC socket cable assemblies

Ulasan Produk

Tidak ada ulasan