SAMTEC Samtec PCB Header, 50 Way, 0.64mm, 2 Rows, QTS-025-01-LDA

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: QTS*Pitch: 0.64mm*Number of poles: 50*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Connector system: Board-to-Board*Termination method: Solder*Surface treatment: Contacts: Gold*Rated current: 1.1A*Rated voltage: 285.0V*0.635 mm SMT High Speed Header - QSS/QTS Series. Surface mount header suitable for board stacking applications. Single-ended or differential pair interconnection. Applications: High-speed communication interface.

Ulasan Produk

Tidak ada ulasan