SAMTEC Samtec PCB Header, 100 Way, 0.5mm, 2 Rows, ERM5-050-02.0-L-DV-TR

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: ERM5*Pitch: 0.5mm*Number of Positions: 100*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Shrouded*Mounting Type: Surface Mount*Termination Method: Solder*Contact Material: Phosphor Bronze*Rated Current: 1.5A*Rated Voltage: 194.0V*Samtec ERM5 0.5mm High-Speed SMT Board-to-Board Header Connector. The ERM5 0.5mm high-speed board-to-board header delivers 28 Gbps performance. This ERM5 0.5mm SMT high-speed board-to-board header connector features rugged edge-rate contacts with a high contact wipe designed for high-speed, high-cycle applications. The edge-rate contacts feature a smooth milled surface that reduces contact wear, improving durability and lifespan. The milled surface also reduces insertion and extraction forces, allowing the connector to zip shut during extraction. The edge-rate contacts also reduce broadside coupling and crosstalk, ensuring high signal quality and electrical performance. This ERM5 0.5mm high speed header connector is paired with the ERF5 series 0.5mm high speed SMT board-to-board socket to form a mating height of 7 to 12mm.

Ulasan Produk

Tidak ada ulasan