SAMTEC Samtec PCB Header, 40 Way, 0.8mm, 2 Rows, ERM8-020-02.0-S-DV-TR

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: ERM8*Pitch: 0.8mm*Number of Positions: 40*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Shrouded*Connector System: Board-to-Board*Termination Method: Solder*Surface Finish: Gold*Current Rating: 1.4A*Voltage Rating: Max. 200.0V*Mates with ERF8 Series Sockets. See typical part number: 766-8868. ERM8 Series Heavy-Duty High-Speed Header Style 2. Samtec's board-to-board ERM8 series SMT 0.8mm pitch high-speed headers feature rugged Edge Rate contacts with 0.76μm gold plating and tin-plated board tails. The board-to-board ERM8 Series SMT 0.8mm pitch high-speed style 2 headers have an overall board height of 5.97mm and a wafer height of 1.61mm. Insulation Material: Black LCP Operating Temperature: -55 to 125°C

Ulasan Produk

Tidak ada ulasan