SAMTEC Samtec PCB Header, 20 Way, 0.635mm, 2 Rows, LSS-110-01-F-DV-A

Sebelum PPN:
Rp4.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: LSS*Pitch: 0.635mm*Number of poles: 20*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Connector system: Board-to-board*Termination method: Solder*Surface treatment: Contacts: Gold*Rated current: 1.7A*Six stack height options from 6.00 to 12.00mm An audible click is heard when mating Requires 4 to 6 times more force to mate/unmate than standard micro pitch connectors Self-mating system reduces inventory costs Up to 100 I/Os

Ulasan Produk

Tidak ada ulasan