SAMTEC Samtec PCB Header, 10 Way, 2.0mm, 2 Rows, EHT-105-01-SD

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: EHT*Pitch: 2.0mm*Number of Positions: 10*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Shrouded*Connector System: Wire-to-Board*Termination Method: Solder*Surface Finish: Gold*Current Rating: 3.0A*Samtec EHT Series 2.00mm Shrouded IDC PCB Ejector Header. The EHT Series 2.00mm pitch shrouded dual-row PCB IDC header features polarizing notches, ejector latches, and gold-plated contacts for accurate mating. This EHT Series 2.00mm PCB ejector header accommodates up to 50 contacts for vertical or right-angle PCB through-hole or PCB SMT mounting. For mating connectors, see the TCSD Series IDC Socket Ribbon Cable Assemblies.

Ulasan Produk

Tidak ada ulasan