SAMTEC Samtec PCB Header, 10 Way, 2.54mm, 2 Rows, IPL1-105-02-LDK

Sebelum PPN:
Rp109.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: IPL1*Pitch: 2.54mm*Number of Positions: 10*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Shrouded*Connector System: Wire-to-Board*Termination Method: Solder*Surface Finish: Contacts: Gold*Current Rating: 3.8A*Voltage Rating: 675.0V, 954.0V dc*0.100" Mini Mate(R) Insulated Power Terminal Strip, Cable Mating 0.100" (2.54 mm) Pitch Individually Shrouded Contacts Single or Dual Rows Vertical, Right-Angle, and Right-Angle Elevated Through-Hole Vertical/Horizontal Surface Mount Current Rating: 3.8 A @ 95°C

Ulasan Produk

Tidak ada ulasan