SAMTEC Samtec PCB Header, 120-way, 0.5mm, 2-row, QTH-060-03-LDA

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: QTH*Pitch: 0.5mm*Number of Positions: 120*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Shrouded*Connector System: Board-to-Board*Termination Method: Solder*Surface Finish: Gold*Current Rating: 1.0A*Voltage Rating: 125.0V*QTH Series High-Speed Ground Plane Headers. These board-to-board QTH Series SMT 0.5mm pitch high-speed ground plane headers feature 0.25μm gold-plated contacts and matte tin-plated ground planes with tails. This series of board-to-board QTH Series SMT 0.5mm pitch high-speed ground plane headers is available in a variety of body heights when mated with the corresponding QSH Series sockets. See part number: 767-8701 767-8701 Standard. Board-to-board QTH series SMT 0.5mm pitch high-speed ground plane headers with alignment pins.

Ulasan Produk

Tidak ada ulasan