SAMTEC Samtec PCB Header, 30 Way, 1.27mm, 2 Rows, TFML-115-02-SD

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: TFML*Pitch: 1.27mm*Number of Positions: 30*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Shrouded*Connector System: Board-to-Board, Wire-to-Board*Termination Method: Solder*Contact Material: Phosphor Bronze*Rated Current: 5.0A*Rated Voltage: 350.0V*For mating board-to-board through-hole sockets, see the SFML series (typical part numbers: 767-9105 767-9105 ). For mating board-to-board SMT sockets, see the SFML series (typical part numbers: 767-9101 767-9101 ). Surface Mount Headers with Lock - TFML Series. These TFML series board-to-board headers from Samtec are 1.27mm pitch SMT terminal strips with a mating locking feature. The locking occurs through friction between a recess on the header and a boss on the mating TFML socket. The TFML series board-to-board header terminal strip posts have a diameter of 0.46 mm. TFML series board-to-board header terminal strip products feature 0.76 μm gold-plated contacts and 0.076 μm gold-plated tails. Insulator Material: Black LCP. Rated Current: 5 A @ 20°C (6-pole (2x3) power supply). Operating Temperature: -55 to 125°C.

Ulasan Produk

Tidak ada ulasan