SAMTEC Samtec PCB Header, 30 Way, 2.54mm, 2 Rows, IPL1-115-02-LDK

Sebelum PPN:
Rp2.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: IPL1*Pitch: 2.54mm*Number of Positions: 30*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Shrouded*Connector System: Wire-to-Board*Termination Method: Solder*Surface Finish: Contacts: Gold*Voltage Rating: 675.0 V, 954.0 V dc*0.100 in (2.54 mm) pitch Individually shrouded contacts Single or dual rows Vertical, right-angle, and right-angle elevated through-hole Vertical/horizontal surface mount Rated Current: 3.8 A @ 95°C

Ulasan Produk

Tidak ada ulasan