SAMTEC Samtec PCB Connection Pin Header, 40 Way, 0.8mm, 2 Rows, LSEM-120-03.0-L-DV-ANK-TR

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: LSEM*Pitch: 0.8mm*Number of Positions: 40*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Shrouded*Connector System: Board-to-Board*Termination Method: Solder*Surface Finish: Gold*Current Rating: 1.8A*Samtec LSEM Series 0.8mm High-Speed Board-to-Board Reversible SMT Strip Connector. The LSHM Series 0.8mm High-Speed, High-Density Vertical, Right-Angle Mount Reversible SMT Board-to-Board Strip features a rugged, slim row-to-row design. The self-mating design of this reversible high-speed board-to-board connector reduces inventory costs. The LSHM 0.8mm High-Speed Board-to-Board Connector features high-retention Razor Beam contacts designed for high-speed, fine-pitch, and reliable interconnections. The contacts feature undercut retention notches for increased mating force and an audible click when securely connected. Vertical mount connectors can be intermixed with each other in stack heights from 6 to 12 mm for increased design flexibility. Features and Benefits: High speed, high density configurations Rugged slim design Reversible design reduces inventory costs Razor Beam contacts for reliable, high speed electrical connections High insertion and extraction forces Various mating height options offer design flexibility. Applications: The LSHM series 0.8 mm board-to-board reversible connectors are ideal for use in high speed, high density parallel, vertical and coplanar systems.

Ulasan Produk

Tidak ada ulasan