SAMTEC Samtec PCB Header, 52 Way, 0.635mm, 2 Rows, QMS-026-05.75-LDA

Sebelum PPN:
Rp20.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: QMS*Pitch: 0.635mm*Number of poles: 52*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Connector system: Board-to-board*Termination method: Solder*Surface treatment: Contacts: Gold*Rated current: 15.7A*Rated voltage: 300 -> 0V*0.635 mm QFS/QMS series header. Micro high-speed connector suitable for board stacking applications. Single-ended or differential pair interconnection. 2 rows. Up to 104 contacts per row. Applications: High-speed communication interfaces

Ulasan Produk

Tidak ada ulasan