SAMTEC Samtec PCB Header, 2-way, 4.0mm, 1-row, IP5-02-05.0-LS-1-TR

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: IP5*Pitch: 4.0mm*Number of Positions: 2*Number of Rows: 1*Connection Direction: Straight*Shrouded/Unshrouded: Shrouded*Connector System: Board-to-Board*Termination Method: Solder*Surface Finish: Gold*Current Rating: 2.3A*Voltage Rating: Max. 200.0V*Samtec IP5 Series 4.00mm 50Ω High-Isolation Board-to-Board and Wire-to-Board RF Plug Strip. The IP5 Series 50Ω High-Isolation Board-to-Board and Wire-to-Board RF Plug Strip features a 4.00mm contact pitch and a 10mm BTB stack height. This IP5 4.00mm RF plug strip is part of the IsoRate High-Isolation Interconnect System, which provides performance up to 9.5 GHz and 19 Gbit/s. The IsoRate interconnect system features rugged edge-rated contacts, providing high insulation at a lower cost than traditional turned RF contacts. The IP5 series high-insulation RF plug connectors are available in single- and dual-row configurations with up to eight jacks per row. Part numbers ending in "L-TR" are IP5 wire-to-board RF plug strips with cable latches. This IP5 4.00 mm RF plug connector mates with IJ5 RF jack connectors (for board-to-board applications) / IJ5C high-insulation RF cable assemblies (for wire-to-board applications).

Ulasan Produk

Tidak ada ulasan