ROHM ROHM Zener Diode 13.89V Surface Mount 500 mW

Sebelum PPN:
Rp479.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode configuration: Single V*Mounting type: Surface mount*Maximum power consumption: 500 mW*Package type: SC-108B, SOD-323HE, TUMD2M*Zener type: Voltage regulator*Number of pins: 2*Test current: 10 mA*Maximum Zener impedance: 16 Ω*Maximum reverse leakage current: 200 nA*Dimensions: 2.1 x 1.5 x 0.8 mm*Operating temperature: Max +150 °C*TFZV15B is a Zener diode for voltage regulation. The package is a small power mold type, allowing automatic mounting using a chip mounter. Small power mold type (TUMD2M) High reliability Allows automatic mounting using a chip mounter Applications: AC servo

Ulasan Produk

Tidak ada ulasan