ROHM ROHM Zener Diode 4.7V Surface Mount 1W

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode Configuration: Single V*Number of Elements per Chip: 1*Maximum Power Dissipation: 1 W*Package Type: PMDTM, SOD-128*Zener Type: Voltage Regulator*Number of Pins: 2*Test Current: 40 mA*Maximum Zener Impedance: 10 Ω*Maximum Reverse Leakage Current: 20 μA*Dimensions: 3.9 x 2.7 x 1.05 mm*Maximum Operating Temperature: +150 °C*The PDZV4.7B is a Zener diode in a small power molded package. Suitable for voltage regulation. Small molded type. High reliability.

Ulasan Produk

Tidak ada ulasan