ROHM ROHM Zener Diode 3.6V Surface Mount 250 mW

Sebelum PPN:
Rp539.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode configuration: Single V*Number of elements per chip: 1*Maximum power consumption: 250 mW*Package type: SOT-23*Zener type: Voltage regulator*Number of pins: 3*This is the ROHM Zener diode that is ideal for voltage regulation. It is not a very common package SOT-23, and it has high productivity and can make your design better. This product is AEC-Q101 qualified. The maximum power consumption is 250 mW. Small mold type High reliability

Ulasan Produk

Tidak ada ulasan