ROHM ROHM Zener Diode 13.49V Surface Mount 150 mW

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode configuration: Isolated V*Mounting type: Surface mount*Maximum power dissipation: 150 mW*Package type: SOD-523*Zener type: Voltage regulator*Number of pins: 2*ROHM Zener diodes have a maximum power dissipation of 0.15 W. They are small molded type with a silicon epitaxial planar structure. They are primarily used for voltage regulation. High reliability

Ulasan Produk

Tidak ada ulasan