ROHM ROHM Zener Diode 6.9V Surface Mount 200 mW

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode configuration: Isolated V*Mounting type: Surface mount*Maximum power consumption: 200 mW*Package type: SOD-323FL*Zener type: Voltage regulator*Number of pins: 2*ROHM Zener diodes achieve a maximum power consumption of 0.2 W. They are small molded types with a silicon epitaxial planar structure. They are primarily used for voltage regulation. High reliability

Ulasan Produk

Tidak ada ulasan