ROHM ROHM N-Channel MOSFET 60 V 12 A Surface Mount Package HSMT 8 Pin

Sebelum PPN:
Rp289.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Channel type: N*Maximum continuous drain current: 12 A*Maximum drain-source voltage: 60 V*Series: RQ3L050GN*Mounting type: Surface mount*Number of pins: 8*Maximum drain-source resistance: 86 mΩ*Channel mode: Enhancement type*Maximum gate threshold voltage: 2.5 V*Minimum gate threshold voltage: 1 V*Maximum power dissipation: 14.8 W*Transistor configuration: Single*Maximum gate-source voltage: -20 V, +20 V*Width: 3.1 mm*Height: 0.85 mm*ROHM N-channel MOSFET transistor

Ulasan Produk

Tidak ada ulasan