ROHM ROHM P-Channel MOSFET 45 V 2 A Surface Mount Package TSMT-3 3 Pin

Sebelum PPN:
Rp499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Channel type: P*Maximum continuous drain current: 2 A*Maximum drain-source voltage: 45 V*Package type: TSMT-3*Mounting type: Surface mount*Number of pins: 3*Maximum drain-source resistance: 280 mΩ*Channel mode: Enhancement type*Maximum gate threshold voltage: 3 V*Minimum gate threshold voltage: 1 V*Maximum power dissipation: 1 W*Transistor configuration: Single*Maximum gate-source voltage: -20 V, +20 V*Width: 1.8 mm*Forward diode voltage: 1.2 V*ROHM P-channel MOSFET transistor

Ulasan Produk

Tidak ada ulasan