ROHM ROHM N-Channel MOSFET 30 V 3.5 A Surface Mount Package TSMT-3 3-Pin

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Channel type: N*Maximum continuous drain current: 3.5 A*Maximum drain-source voltage: 30 V*Series: RQ5E035BN*Mounting type: Surface mount*Number of pins: 3*Maximum drain-source resistance: 56 mΩ*Channel mode: Enhancement type*Maximum gate threshold voltage: 2.5 V*Minimum gate threshold voltage: 1 V*Maximum power dissipation: 1 W*Transistor configuration: Single*Maximum gate-source voltage: -20 V, +20 V*Operating temperature: Max. +150 °Cmm*Forward diode voltage: 1.2 V*ROHM N-channel MOSFET transistor

Ulasan Produk

Tidak ada ulasan