ROHM ROHM N-Channel MOSFET 600 V 24 A Surface Mount Package D2PAK (TO-263) 3 Pin

Sebelum PPN:
Rp699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Channel type: N*Maximum continuous drain current: 24 A*Maximum drain-source voltage: 600 V*Series: R6024ENJ*Mounting type: Surface mount*Number of pins: 3*Maximum drain-source resistance: 320 mΩ*Channel mode: Enhancement type*Maximum gate threshold voltage: 4 V*Minimum gate threshold voltage: 2 V*Maximum power dissipation: 245 W*Transistor configuration: Single*Maximum gate-source voltage: ±30 V*Width: 9.2 mm*Height: 4.7 mm*Power MOSFETs are devices with low on-resistance thanks to microprocessing technology that is effective for a wide range of applications. A wide lineup including compact, high-performance, and composite types meets various market needs. Low on-resistance, high-speed switching, reliably achieves a gate-source voltage (VGSS) of ±20 V, simplifies drive circuits, and is easy to use in parallel. Lead-free lead plating

Ulasan Produk

Tidak ada ulasan